Beli shear connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Special Union Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- BAKOH Floordeckatribut:
- Thickness TCT (mm): 0.65
- Color: Silver
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Cole Parmer Test Sieve Full Height 8inch Brass Nist-Traceable Calibration Certificate (Ayakan Uji)Deskripsi:Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.atribut:
- Material: Brass frame, brass wire
- Outside Diameter (inch): 8
- Height (inch): 2
- Makita Shearatribut:
- Aluminium (200 N.mm): 2.5 mm
- Cut off (spm): 4
- Electrical Power (W): 380
- Min Cut Radius: 30mm (1-3/16 Inch)
- Fuji Special Metal Protest Formula Pipe Coupler Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- SAKURA Floordeckatribut:
- Size (mm): 1219x6000
- Material: Galvanis Z 18 / Z22 G550
- Color: Red
- Length (m): 6
- Kennedy Bench Shear Hand-OperatedDeskripsi:These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.atribut:
- Blade Material: Steel
- ECLASS Code: 21049090
- Handle Material: Alloy Steel
- Number of Pieces: 1
- Type: Bench Shears
- UNSPSC: 27111506
- Makita Corded ShearDeskripsi:Double-cut shears move their center blade against two fixed, outer blades and remove a thin strip of material to leave clean edges on the cut. They make long, straight cuts on flat material without bending or curling its edges.atribut:
- UNSPSC: 27111506
- Application: Cutting
- Blade Type: Right, Left, Center Cutting Blades
- Blades Included: Yes
- Capacity (Stainless Steel) (ga): 20
- Capacity (Steel) (ga): 18
- Cord Length (ft): 8
- Current (A): 6.5
- Cutting Style: Double Cut
- Handle Type: Pistol Grip
- Locking: Lock-On
- Min. Cutting Radius (inch): 6
- Minimum Strokes per Minute: 0 (Zero)
- Number of Pieces: 6
- Overall Length (inch): 11 7/8
- Power Source: Corded
- Primary Material Application: Sheet Metal
- Sound Level (dB): 80
- Speed Range (spm): 0 to 2500
- Speed Setting: Variable Speed
- Strokes/Minute (SPM): 2500
- Swivel angle: 360°
- Throttle Type: Trigger
- Waste Curl (inch): 1/8
- Fuji Special Union Teeatribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- PIN Scissor Professional Sharp Steel Fabric (Gunting)Deskripsi:Indohose PIN 1084 Gunting Kain Jahit Baja Profesional Tajam - 8 inchGunting Bahan Kain - Tailor Scissors PIN 8inch
- IMW Atap SpandekDeskripsi:Atap Spandek zincalume Berbahan AZ 100 mampu memberikan perlindungan dari korosi.yang lebih baik & menawarkan banyak keuntungan dengan harga yang lebih murah dibandingkan dengan beberapa bahan atap, pilihan terjangkau yang tetap memberikan hasil. Kuat, ringan, tidak mudah terbakar.Keunggulan :• Tahan di segala kondisi cuaca• Penggunaan yang beragam seperti untuk kanopi dll• Kemudahan Instalasi Atap Spandek Zincalume• Atap Spandek Zincalume Mudah Dibentuk• Atap Zincalume Anti Karat dan Korosi• Atap Zincalume Optimal Pantulkan CahayaSpesifikasi :• Merk : IMW• Harga Permeter• Bahan Zincalume AZ 100atribut:
- Length (cm): 100
- Fitok Tubing Fitting Female Connector (Fractional Size) (Sambungan Lurus)Deskripsi:Specification : 3/4inch Tube O.D x 3/4inch FNPTatribut:
- Body Material: 316 Stainless Steel
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbowatribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- CBM Roof Atap GelombangDeskripsi:CBMROOF digunakan sebagai atap dan dinding gelombang.*Profile CBMROOF telah diuji di laboratorium Puslitbangkim PU.
- Non Brand Bondeckatribut:
- Length (m): 3
Daftar Harga shear connector Terbaru October 2026
| Fuji Special Union Connector | Rp119.900 |
| BAKOH Floordeck | Rp479.900 |
| monotaro Metal Lever Shear (Cutting Cutter) | Rp5.299.900 |
| TONE M Series Shear Wrench (230V) | Rp78.999.900 |
| Cole Parmer Test Sieve Full Height 8inch Brass Nist-Traceable Calibration Certificate (Ayakan Uji) | Rp21.999.900 |
| Makita Shear | Rp7.599.900 |
| Fuji Special Metal Protest Formula Pipe Coupler Connector | Rp84.900 |
| SAKURA Floordeck | Rp1.299.900 |
| Kennedy Bench Shear Hand-Operated | Rp3.799.900 |
| Makita Corded Shear | Rp15.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102245303-1.jpg)
/g4P103739580-1.jpg)
/i2P106280650-2.jpg)






/j9P107655693-1.jpg)


%20Lurus/Fitok%20Tubing%20Fitting%20Female%20Connector%20(Fractional%20Size)%20(Sambungan%20Lurus)/9xP104080357-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)